Shop NICHE
See all product information
Create Account
Terrace Plastic Indoor/Outdoor Stacking Chair, for Patio, Cafe, Dining, Coastal Navy, 12PK
- Mfr # 4100NV12PK
- Zoro # G423720711
product price:Â
$
446.99
/pk of 12, $37.25/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
17.5 in
Weight Capacity
275 Ibs
Overall Length
20.5 in
Number of Items
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4100NV12PK
- Zoro #
- G423720711
- UPC #
- 192357389010
- Country of Origin
- China
- Material
- Polypropylene
- Weight Capacity
- 275 Ibs
- Number of Items
- 12
- Shape
- Rectanlge
- Color
- Coastal Navy
Dimensions
- Width
- 17.5 in
- Overall Length
- 20.5 in
- Size
- 17.5 in x 20.5 in
Description
This indoor/outdoor plastic chair combines modern style with everyday durability, making it a versatile addition to patios, balconies, dining rooms, cafes, and event spaces. Crafted from high-quality plastic, it is designed to withstand daily use as well as exposure to moisture and sunlight, ensuring long-lasting performance indoors or outdoors. The sleek, minimalist silhouette complements a variety of decor styles, while the gently contoured backrest provides supportive comfort for meals, gatherings, or casual seating. Lightweight yet sturdy, it’s easy to move and rearrange as needed, and the smooth, low-maintenance surface wipes clean effortlessly for hassle-free care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.