Shop NICHOLSON
See all product information
Create Account
10" Half Round Second Cut Pattern Maker's Cabinet Rasp Number 50
- Mfr # 18861N
- Zoro # G0920495
product price:Â
$
54.65
/ea
Sold in multiples of 6 for
$327.90
Key Features
Profile Shape
Half Round
Length
12.62 in
Thickness
9/64 in
File Body Finish
Natural
File Style
American Pattern File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18861N
- Zoro #
- G0920495
- UPC #
- 037103219626
- Country of Origin
- Brazil
- Item
- Wood Rasp
- Profile Shape
- Half Round
- File Body Finish
- Natural
- File Style
- American Pattern File
- Number of Cut Edges
- 2
- File Coarseness
- Second Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- Taper
- Regular Taper
- File Type
- Wood Rasp
- Edge Cut Style
- Single
- Face Cut Style
- None
- Rigidity
- Rigid
- Material
- Steel
Dimensions
- Length
- 12.62 in
- Thickness
- 9/64 in
- File Width
- 55/64 in
- File Length without Tang
- 0 in
- Width
- 0.866 in
Description
Wood Rasp, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 9/64 in, File Width 55/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.