10" Mill Single Cut Bastard File with Red Handle
- Mfr # 21701NN
- Zoro # G3191715
product price:Â
$
12.49
/ea
Key Features
Profile Shape
Rectangular
Length
12-1/4 in
Thickness
5/32 in
File Body Finish
Natural
Face Cut Style
Single-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21701NN
- Zoro #
- G3191715
- UPC #
- 037103333841
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- Face Cut Style
- Single-Cut
- Taper
- Regular Taper
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- Edge Cut Style
- Single
- Includes Handle
- Yes
- Number of Cut Edges
- 4
- File Type
- Machinists File
- File Coarseness
- Bastard Cut
- Material
- Steel
- Handle Material
- Plastic
Dimensions
- Length
- 12-1/4 in
- Thickness
- 5/32 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
- Width
- 0.96 in
- Handle Length
- 4.5 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 5/32 in, File Width 61/64 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.