Shop NICHOLSON
See all product information
Create Account
12" Flat Double Cut Smooth File - Boxed
- Mfr # 03830NN
- Zoro # G1205206
product price:Â
$
23.15
/ea
Key Features
Profile Shape
Rectangular
Length
12 in
Cut Type
Smooth/Double
Thickness
9/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03830NN
- Zoro #
- G1205206
- UPC #
- 037103333629
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth/Double
- Pattern
- American
- Application
- For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
- Handle Design
- Tang
- Finish
- Natural
- Edges
- Single Cut
- Includes Handle
- No
- Rigidity
- Rigid
- File Material
- Natural
- File Body Finish
- Natural
- File Style
- American Pattern File
- File Coarseness
- Smooth Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Edge Cut Style
- Single
- Face Cut Style
- Double-Cut
- Taper
- Regular Taper
- Number of Cut Edges
- 4
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 12 in
- Thickness
- 9/32 in
- Width
- 1 5/32 in
- File Width
- 1 7/32 in
- File Length without Tang
- 12 in
Description
This Crescent Nicholson 12" Flat File is a must-have for those who need to remove metal fast. Made with the American Pattern, this flat file has a rectangular profile shape. The natural finish and single cut edges allow you to work quickly and precisely. With a 9/32 in. thickness, it is also ideal for craftsmen who require a lighter file. This flat file from Crescent Nicholson will give you smooth results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.