Shop NICHOLSON
See all product information
Create Account
12" Mill Single Cut Bastard File with Ergonomic Handle
- Mfr # 21842HNN
- Zoro # G2674682
product price:Â
$
18.39
/ea
Key Features
Profile Shape
Rectangular
Length
12 in
Cut Type
Bastard/Single
Thickness
3/16 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21842HNN
- Zoro #
- G2674682
- UPC #
- 037103334435
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Bastard/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Edges
- (2) Square Single Cut
- Handle Design
- Round Ergonomic Rubber
- Finish
- Natural
- Rigidity
- Rigid
- File Type
- Machinists File
- Number of Cut Edges
- 4
- Taper
- Regular Taper
- Face Cut Style
- Single-Cut
- Edge Cut Style
- Single
- File Coarseness
- Bastard Cut
- File Body Finish
- Natural
- File Material
- Natural
- Includes Handle
- Yes
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Shape
- Rectangular
- Handle Color
- Black
- Handle Material
- Plastic
- Material
- Steel
Description
This Crescent Nicholson 12" Mill Single Cut Bastard File is the perfect tool for sharpening circular saws and draw filing/finishing metals. The round ergonomic rubber handle ensures a comfortable grip as you work. The file has a natural finish and an American pattern, which will give your tools a professional look. It also features square single cut edges that are each 12 in. long. You can trust this Crescent Nicholson Mill File to help you get the job done right every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.