5-3/4" Metal Ferruled Wooden Handle Number 000
- Mfr # 21470N
- Zoro # G3525621
product price:Â
$
6.65
/ea
Sold in multiples of 12 for
$79.80
Key Features
Length (In.)
5.75 in
For Use With
12 in Tanged Horse Rasp, 14 in Half Round, 14 in Platers Special, 14 in Tanged Horse Rasp
For File Length
12 in, 14 in
Grip Style
Plain; Knurled
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21470N
- Zoro #
- G3525621
- UPC #
- 037103221346
- Country of Origin
- China
- Item
- Handle Woodw/Metal Ferru
- For Use With
- 12 in Tanged Horse Rasp, 14 in Half Round, 14 in Platers Special, 14 in Tanged Horse Rasp
- Grip Style
- Plain; Knurled
- Handle Material
- Wood
- Handle Finish
- Non-Slip Wax
- Attachment Type
- Push-On
- Handle Style
- Contoured
- Compatible Product Type
- 12 in Tanged Horse Rasp, 14 in Half Round, 14 in Platers Special, 14 in Tanged Horse Rasp
Dimensions
- Length (In.)
- 5.75 in
- For File Length
- 12 in, 14 in
- Overall Length
- 5 3/4 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Handle Woodw/Metal Ferru, Attachment Type Push-On, Handle Material Wood, For File Length 12 in, 14 in, Overall Length 5 3/4 in, Handle Style Contoured, Handle Finish Non-Slip Wax, Grip Style Plain; Knurled, For Use With 12 in Tanged Horse Rasp, 14 in Half Round, 14 in Platers Special, 14 in Tanged Horse Rasp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.