6-1/4" 0 Cut Three Square Needle File

  • Mfr # 37947
  • Zoro # G105658318
product price: 
$
19.79
/ea

Key Features

Profile Shape
Triangular
Length
6.3 in
Thickness
7/64 in
Non-Magnetic
No
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37947
Zoro #
G105658318
UPC #
037103379474
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Triangular
Non-Magnetic
No
Handle Material
Steel
Edge Cut Style
Double
File Material
Steel
File Type
Needle File
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Coarseness
Bastard Cut
Finish Number
0
Container Type
Box
File Style
Swiss Pattern File
Insulated
No
Face Cut Style
Double-Cut
Number of Cut Edges
0
Non-Sparking
No
Taper
Regular Taper
File Body Finish
Natural
Tether Ready
No
Relative Grit Grade
0 - Coarse
Manufacturers Part Number for File Handle
37947
For Finish Type
0 - Coarse
Rigidity
Rigid
Standards
Less Thanblank Greater Than
Series
N/A - No Trademark
Includes Handle
Yes

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in
File Width
1/4 in
Width
0.16 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews