6" Flat Double/Single Cut Warding Smooth File
- Mfr # 16729NN
- Zoro # G4130357
product price:Â
$
18.69
/ea
Key Features
Profile Shape
Warding
Length
6 in
Cut Type
Smooth
Thickness
5/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16729NN
- Zoro #
- G4130357
- UPC #
- 037103334015
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Warding
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Filing Ward Notches in Keys and Narrow Areas
- Finish
- Natural
- Recommended Handle
- 21474 Plastic, Mfr. No. 21524 Wood
- Handle Design
- None
- Edges
- Single Cut
- Number of Pieces
- 1
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Taper
- Regular Taper
- Includes Handle
- No
- File Type
- Machinists File
- File Coarseness
- Smooth Cut
- Number of Cut Edges
- 4
- Edge Cut Style
- Single
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21524 Wood
- File Style
- American Pattern File
- Rigidity
- Rigid
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 5/32 in
- File Width
- 21/32 in
- File Length without Tang
- 6 in
- Width
- 0.66 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Warding, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 21/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.