8" Rectangular Double Cut Hand Second File
- Mfr # 05886N
- Zoro # G3191548
product price:Â
$
15.15
/ea
Sold in multiples of 12 for
$181.80
Key Features
Profile Shape
Rectangular
Length
10 in
Thickness
11/64 in
File Length without Tang
8 in
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05886N
- Zoro #
- G3191548
- UPC #
- 037103241504
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- No Taper
- Rigidity
- Rigid
- File Style
- American Pattern File
- Number of Cut Edges
- 3
- Includes Handle
- No
- File Coarseness
- Second Cut
- Edge Cut Style
- Double
- File Type
- Machinists File
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/64 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Width
- 0.77 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 11/64 in, File Width 49/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.