8" Round Single Cut Bastard File with Red Handle
- Mfr # 21715
- Zoro # G3525825
product price:Â
$
10.89
/ea
Key Features
Profile Shape
Round
Length
10.19 in
Thickness
9/32 in
Includes Handle
Yes
File Length without Tang
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21715
- Zoro #
- G3525825
- UPC #
- 037103217158
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Round
- Includes Handle
- Yes
- Face Cut Style
- Single-Cut
- File Type
- Machinists File
- File Style
- American Pattern File
- Edge Cut Style
- Safe
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- Taper
- Tapered Slightly Towards Point
- Material
- Steel
Dimensions
- Length
- 10.19 in
- Thickness
- 9/32 in
- File Length without Tang
- 8 in
- File Diameter
- 5/16 in
- Width
- 0.275 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 9/32 in, File Diameter 5/16 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.