Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson File 14In Super Shear Mts 21169N

File 14In Super Shear Mts (Discontinued)

  • Mfr # 21169N
  • Zoro # G0580986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21169N
Zoro #
G0580986
UPC #
-
Country of Origin
Mexico

Details

Item
File 14In Super Shear Mts

Description

File 14In Super Shear Mts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.