Shop NICHOLSON

Files and Rasps

  • Mfr # 37919

  • Zoro # G005658340


product price:  $19.25
/ea

Key Features

Profile Shape
Square
Thickness
7/64 in
Handle Material
Steel
Non-Magnetic
No
Handle Length
6 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37919
Zoro #
G005658340
UPC #
037103379191
Country of Origin
Switzerland

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
1/8 in
File Length without Tang
6 1/4 in
File Width
1/4 in

Details

Item
Files and Rasps
Profile Shape
Square
Handle Material
Steel
Non-Magnetic
No
File Type
Needle File
Face Cut Style
Double-Cut
Non-Sparking
No
File Coarseness
Bastard Cut
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Material
Steel
Finish Number
0
Insulated
No
Edge Cut Style
Double
Number of Cut Edges
0
File Style
Swiss Pattern File
Container Type
Box
For Finish Type
0 - Coarse
Series
N/A - No Trademark
File Body Finish
Natural
Relative Grit Grade
0 - Coarse
Tether Ready
No
Manufacturers Part Number for File Handle
37919
Taper
Regular Taper
Includes Handle
Yes
Standards
Less Thanblank Greater Than
Rigidity
Rigid

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.