Zoro Homepage
This item is Discontinued.
Crescent Nicholson Flat File, American, Rectangular, 14 In. L 03863N

Flat File, American, Rectangular, 14 In. L (Discontinued)

  • Mfr # 03863N
  • Zoro # G2772445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03863N
Zoro #
G2772445
UPC #
037103242792
Country of Origin
Mexico

Dimensions

Length
14 in
Width
1 11/32 in
Thickness
7/32 in

Details

Item
Flat File
Profile Shape
Rectangular
Application
For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
Finish
Natural
Pattern
American
Cut Type
Bastard/Double
Handle Design
Tang
Edges
Single Cut
Taper
Slightly Towards Point In Width
Shape
Rectangular

Description

Flat File, Profile Shape Rectangular, Thickness 7/32 in, Taper Slightly Towards Point In Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.