Zoro Homepage
This item is Discontinued.
Crescent Nicholson Flat File, American, Rectangular, Multicut 07965N

Flat File, American, Rectangular, Multicut (Discontinued)

  • Mfr # 07965N
  • Zoro # G3993254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07965N
Zoro #
G3993254
UPC #
037103242990
Country of Origin
Mexico

Dimensions

Length
14 in

Details

Item
Flat File
Profile Shape
Rectangular
Application
General Purpose
Finish
Natural
Pattern
American
Number of Pieces
1
Cut Type
Multicut
Handle Design
None
Recommended Handle
Mfr. No. 21474 Plastic
Edges
Single Cut
Shape
Triangular

Description

Flat File, Profile Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.