Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Round File, American, Round, Second, 4 In. L 11559NN

Round File, American, Round, Second, 4 In. L (Discontinued)

  • Mfr # 11559NN
  • Zoro # G4128311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11559NN
Zoro #
G4128311
UPC #
037103231895
Country of Origin
Mexico

Dimensions

Length
4 in
Width
1/8 in
Diameter
1/8 in

Details

Item
Round File
Profile Shape
Round
Application
For Enlarging Holes and Shaping Curved Surfaces
Finish
Natural
Pattern
American
Number of Pieces
1
Cut Type
Second
Handle Design
None
Recommended Handle
Mfr. No. 21520N Wood, 21474 Plastic
Taper
Slightly Towards Point
Shape
Round

Description

Round File, Profile Shape Round, Taper Slightly Towards Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.