Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Square File, American, 14 In. L 13425

Square File, American, 14 In. L (Discontinued)

  • Mfr # 13425
  • Zoro # G3957931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13425
Zoro #
G3957931
UPC #
037103134257
Country of Origin
Brazil

Dimensions

Length
14 in
Diameter
5/8 in

Details

Item
Square File
Profile Shape
Square
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Finish
Natural
Pattern
American
Number of Pieces
1
Cut Type
Bastard
Handle Design
None
Recommended Handle
Mfr. No. 21528N Wood or 21474 Plastic
Edges
Double Cut
Shape
Square

Description

Square File, Profile Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.