Steam Trap, 800F, Stainless Steel, 600 psi

  • Mfr # NTD600-N1B9S
  • Zoro # G1256534
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/8 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
End to End Length
3 in
Condensate Capacity Lbs/Hr
1,250 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NTD600-N1B9S
Zoro #
G1256534
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
3/8 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,250 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
NPT Outlet
3/8 in
Application
Drip Legs, Steam Heating, Steam Tracing
Type
Thermodynamic
Downstream PSI Range
600 psi
NPT Inlet
3/8 in
Pipe Configuration
Straight
Operating Temperature - Maximum
800 Degrees F
Actuator Material
Stainless Steel
Number of Ports
2
Operating Pressure - Minimum
2 psi
Port Connection Type
NPT
Manufacturer Series
NTD600
Distance Between Inlet and Outlet Port
3 in
Operating Pressure - Maximum
600 psi
Includes Air Vent
Air Vent Not Included
Port Connection Gender
Female
Configuration
In-line
Steam Trap Type
Thermodynamic
Installation Orientation
Horizontal
Includes Strainer
Strainer Included
Condensate Capacity
1,250 lb/hr
Cap Material
Stainless Steel

Dimensions

End to End Length
3 in
Overall Length
3 in
Port Connection Size
3/8 in
Wire Rope Length
3 in
Length
3 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Steam Heating, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,250 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 in, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series NTD600, Number of Ports 2, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 2 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.