Steam Trap, Stainless Steel, 150 psi, 1/2in

  • Mfr # 1/2 NFT250-150
  • Zoro # G4471686
product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
150 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
590 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 NFT250-150
Zoro #
G4471686
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
150 psi
Condensate Capacity Lbs/Hr
590 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pipe Configuration
Straight
NPT Outlet
1/2 in
Downstream PSI Range
150 psi
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Type
Free Float
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Includes
Integral Strainer
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Float & Thermostatic
Air Vent Material
Stainless Steel
Resistance Properties
Water Hammer Resistant
Float Material
Stainless Steel
Distance Between Inlet and Outlet Port
4 1/4 in
Operating Pressure - Maximum
150 psi
Gasket Material
Graphite Fiber
Number of Ports
2
Condensate Capacity
590 lb/hr
Allowable Pressure - Maximum
250 psi
Port Connection Gender
Female
Maximum Capacity at Minimum Pressure Load
70 lb/hr at 1 psi
Manufacturer Series
NFT 250
Includes Air Vent
Air Vent Included
Installation Orientation
Horizontal
Port Connection Type
NPT
Includes Strainer
Strainer Included
Configuration
In-line
Maximum Capacity at Maximum Pressure Load
590 lb/hr at 150 psi

Dimensions

End to End Length
4 1/4 in
Port Connection Size
1/2 in
Overall Depth
3 5/8 in
Orifice Diameter
1/16 in
Overall Length
4 1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 590 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.