Shop SIEMENS
See all product information
Create Account
Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F, 3/4" Inlet Size
- Mfr # 599-01138
- Zoro # G7513900
product price:Â
$
90.79
/ea
Key Features
Coil Volts
24V AC
Inlet Size
3/4"
Outlet Size
3/4"
Valve Type
3-Way
Ambient Temp. Range
34 Degrees to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-01138
- Zoro #
- G7513900
- UPC #
- -
- Country of Origin
- United States
- Coil Volts
- 24V AC
- Valve Type
- 3-Way
- Ambient Temp. Range
- 34 Degrees to 122 Degrees F
- Item
- Mixing Valve
- NEMA Rating
- NEMA 1
- Standards
- ANSI Class 250
- Max. Inlet Pressure
- 25 psig
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 3/4"
Description
Mixing 6.3Cv Brnz Valve 3/4 In.,3W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.