Steam Trap, Stainless Steel, 100 psi, 3/4in

  • Mfr # 3/4 NFT250-100
  • Zoro # G4471722
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
100 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
710 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3/4 NFT250-100
Zoro #
G4471722
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
100 psi
Condensate Capacity Lbs/Hr
710 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Downstream PSI Range
100 psi
Pipe Configuration
Straight
Includes
Integral Strainer
NPT Outlet
3/4 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Type
Free Float
Manufacturer Series
NFT 250
Number of Ports
2
Includes Strainer
Strainer Included
Condensate Capacity
710 lb/hr
Float Material
Stainless Steel
Allowable Pressure - Maximum
250 psi
Gasket Material
Graphite Fiber
Operating Pressure - Maximum
100 psi
Maximum Capacity at Maximum Pressure Load
710 lb/hr at 100 psi
Resistance Properties
Water Hammer Resistant
Distance Between Inlet and Outlet Port
4 1/4 in
Port Connection Gender
Female
Includes Air Vent
Air Vent Included
Operating Temperature - Maximum
450 Degrees F
Installation Orientation
Horizontal
Port Connection Type
NPT
Air Vent Material
Stainless Steel
Maximum Capacity at Minimum Pressure Load
88 lb/hr at 1 psi
Configuration
In-line
Steam Trap Type
Float & Thermostatic

Dimensions

End to End Length
4 1/4 in
Overall Length
4 1/4 in
Orifice Diameter
1/8 in
Overall Depth
3 5/8 in
Port Connection Size
3/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 710 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews