Steam Trap, Stainless Steel, 200 psi, 1 in

  • Mfr # 1 FTE-200
  • Zoro # G4471643
product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
200 psi
End to End Length
8 1/2 in
Condensate Capacity Lbs/Hr
3,100 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1 FTE-200
Zoro #
G4471643
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
200 psi
Condensate Capacity Lbs/Hr
3,100 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
1 in
Application
Process Equipment
Pipe Configuration
In-Line, Straight
Type
Inline
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Downstream PSI Range
200 psi
Lever Assembly Material
Stainless Steel
Port Connection Type
NPT
Condensate Capacity
3,100 lb/hr
Operating Pressure - Maximum
200 psi
Allowable Pressure - Maximum
232 psi
Air Vent Material
Stainless Steel
Configuration
In-line
Number of Ports
2
Float Material
Stainless Steel
Port Connection Gender
Female
Manufacturer Series
FTE
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
8 1/2 in
Maximum Capacity at Maximum Pressure Load
3,100 lb/hr at 200 psi
Operating Temperature - Maximum
450 Degrees F
Installation Orientation
Horizontal
Steam Trap Type
Float & Thermostatic

Dimensions

End to End Length
8 1/2 in
Port Connection Size
1 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 3,100 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 8 1/2 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE

Ratings & reviews