Steam Trap, Stainless Steel, 145 psi, 1/2in

  • Mfr # 1/2 FTE-145
  • Zoro # G4471573
product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
145 psi
End to End Length
6 11/16 in
Condensate Capacity Lbs/Hr
1,380 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 FTE-145
Zoro #
G4471573
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
145 psi
Condensate Capacity Lbs/Hr
1,380 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inline
Downstream PSI Range
145 psi
Pipe Configuration
In-Line, Straight
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Application
Process Equipment
NPT Outlet
1/2 in
Maximum Capacity at Maximum Pressure Load
1,380 lb/hr at 145 psi
Air Vent Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Port Connection Type
NPT
Condensate Capacity
1,380 lb/hr
Allowable Pressure - Maximum
232 psi
Number of Ports
2
Installation Orientation
Horizontal
Operating Pressure - Maximum
145 psi
Float Material
Stainless Steel
Port Connection Gender
Female
Lever Assembly Material
Stainless Steel
Configuration
In-line
Manufacturer Series
FTE
Steam Trap Type
Float & Thermostatic
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
6 11/16 in
Includes Air Vent
Air Vent Included

Dimensions

End to End Length
6 11/16 in
Port Connection Size
1/2 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,380 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 11/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.