Steam Trap, Stainless Steel, 50 psi, 3/4 in

  • Mfr # 3/4 NFT250-50
  • Zoro # G4471713
product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
50 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
1,400 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3/4 NFT250-50
Zoro #
G4471713
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
50 psi
Condensate Capacity Lbs/Hr
1,400 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
3/4 in
Downstream PSI Range
50 psi
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Includes
Integral Strainer
Pipe Configuration
Straight
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Type
Free Float
Port Connection Type
NPT
Steam Trap Type
Float & Thermostatic
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
50 psi
Gasket Material
Graphite Fiber
Includes Strainer
Strainer Included
Condensate Capacity
1,400 lb/hr
Allowable Pressure - Maximum
250 psi
Air Vent Material
Stainless Steel
Port Connection Gender
Female
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Configuration
In-line
Maximum Capacity at Maximum Pressure Load
1,400 lb/hr at 50 psi
Maximum Capacity at Minimum Pressure Load
190 lb/hr at 1 psi
Resistance Properties
Water Hammer Resistant
Float Material
Stainless Steel
Distance Between Inlet and Outlet Port
4 1/4 in
Number of Ports
2
Manufacturer Series
NFT 250

Dimensions

End to End Length
4 1/4 in
Orifice Diameter
1/8 in
Overall Length
4 1/4 in
Overall Depth
3 5/8 in
Port Connection Size
3/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,400 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.