Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight

  • Mfr # NTD600-N1D9S
  • Zoro # G3129926
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
End to End Length
3 in
Condensate Capacity Lbs/Hr
3,050 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NTD600-N1D9S
Zoro #
G3129926
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
3,050 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
Type
Thermodynamic
Pipe Configuration
Straight
NPT Outlet
3/4 in
Application
Drip Legs, Steam Heating, Steam Tracing
Downstream PSI Range
600 psi
NPT Inlet
3/4 in
Configuration
In-line
Includes Strainer
Strainer Included
Steam Trap Type
Thermodynamic
Condensate Capacity
3,050 lb/hr
Port Connection Gender
Female
Operating Pressure - Maximum
600 psi
Cap Material
Stainless Steel
Manufacturer Series
NTD600
Number of Ports
2
Port Connection Type
NPT
Operating Pressure - Minimum
2 psi
Actuator Material
Stainless Steel
Includes Air Vent
Air Vent Not Included
Installation Orientation
Horizontal
Operating Temperature - Maximum
800 Degrees F
Distance Between Inlet and Outlet Port
3 in

Dimensions

End to End Length
3 in
Overall Length
3 in
Port Connection Size
3/4 in
Wire Rope Length
3 in
Length
3 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Steam Heating, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 3,050 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 in, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series NTD600, Number of Ports 2, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 2 psi

Ratings & reviews