Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent Nicholson Three Square File, American, 8 In. L 16069NN

Three Square File, American, 8 In. L (Discontinued)

  • Mfr # 16069NN
  • Zoro # G2423617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16069NN
Zoro #
G2423617
UPC #
037103218278
Country of Origin
Mexico

Dimensions

Length
8 in
Width
5/8 in

Details

Item
Three Square File
Profile Shape
Triangular
Finish
Natural
Pattern
American
Cut Type
Second/Double
Handle Design
Tang
Edges
Slightly Set and Cut
Shape
Triangular

Description

Three Square File, Profile Shape Triangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.