Teenage Mutant Ninja Turtles Over The Ear Wired Headphones

  • Mfr # 30365-NOC

  • Zoro # G421738671


product price:  $27.69
/ea

Key Features

Height
2.5 in
Color
Green
Length
6.5 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30365-NOC
Zoro #
G421738671
UPC #
021331808813
Country of Origin
China

Dimensions

Height
2.5 in
Length
6.5 in
Width
6.25 in

Details

Color
Green
Item
Kid Headphones

Description

It's time to crank up the tunes with these Teenage Mutant Ninja Turtle Over The Ear Wired Headphones. Your child can sport their favorite crime fighting turtles with a fun decal on the ears featuring Leonardo, Donatello, Michelangelo, and Raphael. The soft cushioning on the ears and head piece means your child will be comfortable enough for hours of listening and a volume-limiting features ensures safe listening. Have your child show off their love for Teenage Mutant Ninja Turtles with these high quality headphones.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.