11528 50 Watts Double Bullet Adjustable Flood Light; Bronze

  • Mfr # 11528
  • Zoro # G603962528
product price: 
$
85.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11528
Zoro #
G603962528
UPC #
767706001082
Country of Origin
China

Description

NICOR was formed in order to fulfill a need for ceiling fans within the Lighting Showroom niche of the lighting market. Working closely with designers and product specialists, we were the first company to introduce the "Uni-Pack" concept of having the fan, blades, and light kit. NICOR continues to expand and was quick to embrace sustainable energy solutions and efficient products. We offer many LED and fluorescent lights that are more energy efficient

This durable outdoor double cylinder luminaire offers an adjustable swivel head. This general lighting fixture is wet location rated for outdoor use and is perfect for accent or task lighting.

Specifications
  • Color: Bronze
  • Dimension: 9.75" L x 6.25" W x 6.25" H
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews