290W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large
- Mfr # KT-ALED290-L2-OSA-NM-840-VDIM
- Zoro # G922654258
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Lumens
42420
Voltage
120V to 277V
Color Temperature
4000 K
Item - Area and Roadway Fixtures
LED Area Light
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED290-L2-OSA-NM-840-VDIM
- Zoro #
- G922654258
- UPC #
- 843654153049
- Country of Origin
- Unknown
Details
- Lumens
- 42420
- Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Item - Area and Roadway Fixtures
- LED Area Light
- Dimmable
- Yes
- Watts
- 290W
- Lighting Technology
- LED
- Rated Life
- 50,000 hr
Description
290W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.