DLG56-10-120-4K-WH 1064 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings

  • Mfr # DLG56-10-120-4K-WH
  • Zoro # G803740667
product price: 
$
94.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLG56-10-120-4K-WH
Zoro #
G803740667
UPC #
767706089196
Country of Origin
China

Description

Part of NICOR’s D-Series, the DLG56 is the perfect LED downlight solution for directional accent lighting. This flush mount fixture offers an aesthetic appeal for both wall lighting and sloped ceilings and is perfect for 5” or 6” openings . With a 360°/35° range of motion, the DLG56 provides the flexibility for those applications where a standard recessed downlight doesn’t quite fit. The DLG56 gives you the ability to aim light exactly where it’s needed allowing for more accent and display lighting applications. From LED color rendering and trim finishes to fixture performance, the design style is consistent with other luminaries in this design series.

Features
  • LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings
Specifications
  • Dimension: 7" L x 7" W x 3.3" H
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.