17502OB 6 In. Oil-Rubbed Bronze Lexan Shower Fresnel
- Mfr # 17502OB
- Zoro # G904008529
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17502OB
- Zoro #
- G904008529
- UPC #
- 767706055603
- Country of Origin
- China
Description
Features
- Type - Lexan Shower Trim with Fresnel Lens
- This trim sits flush with the ceiling and the fresnel glass lens nicely distributes light
- Wet location rated
- Use a A19 lamp 60W
- Finish - Oil-rubbed bronze
- Size - 6 in.
- Dimension - 8 x 8 x 2.25 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.