Shop SUPPLYGIANT
See all product information
Create Account
S Shaped Shower Arm with Flange 8 in Stainless Steel with 1/2 in Threated Connector, Chrome Finish
- Mfr # 74-TB0TG-D
- Zoro # G423334451
product price:Â
$
13.99
/ea
Key Features
Width (In.)
2.5 in
Finish
Chrome
Length
0.75 in
Material
Stainless Steel
Height (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-TB0TG-D
- Zoro #
- G423334451
- UPC #
- 804595388174
- Country of Origin
- China
- Finish
- Chrome
- Material
- Stainless Steel
Dimensions
- Width (In.)
- 2.5 in
- Length
- 0.75 in
- Height (In.)
- 8 in
Description
Upgrade your shower experience with the SUPPLYGIANT S-Shaped Shower Arm. Made from durable stainless steel with a polished chrome finish, this 8-inch arm is rust-resistant and built to last. Its sleek S-shaped design elevates your showerhead for a perfect angle, while the included escutcheon flange ensures a clean, professional look. Compatible with all standard 1/2" threaded showerheads, it’s compact, stylish, and easy to install-making it the perfect addition to any bathroom. Transform your shower in minutes with reliability and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.