19558WH 4 In. White Gimbal Ring
- Mfr # 19558WH
- Zoro # G804020355
product price:Â
$
26.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19558WH
- Zoro #
- G804020355
- UPC #
- 767706048469
- Country of Origin
- China
Description
Features
- Line Voltage trim
- Trim Style - Gimbal Ring
- Uses one 50 watt maximum PAR20 or R20 lamp
- Lamps not included
- UL listed for dry locations
- Finish - White
- Size - 4 in.
- Dimension - 5 x 5 x 1.25 in.
- Item Weight - 0.54 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.