DGD411204KRDOB 4 in. Oil-Rubbed Bronze LED Gimbal Recessed Downlight - 4000K

  • Mfr # DGD411204KRDOB
  • Zoro # G704042457
product price: 
$
49.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGD411204KRDOB
Zoro #
G704042457
UPC #
767706139709
Country of Origin
China

Description

Oil-Rubbed Bronze LED Gimbal Recessed Downlight

The DGD4 LED Downlight Gimbal features the latest in performance LED Downlight technology, designed to create an attractive visual aesthetic that's incredibly easy to install. The high-performance DGD4 is Dimmable and features a 92 CRI rating, with an R9 value exceeding 50, making it one of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, only a simple 4.125-inch diameter cut-out in the ceiling using the provided template. The elegantly designed fixture and off-board driver (included) allows for a more flexible installation and an increased lifespan thanks to the superior heat management system separated from the LED module itself. The DGD4 features adjustable spring-loaded retention tabs for a secure fit, eliminating the need for a recessed housing or junction box. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Freedom from having to use a housing or junction box allows this light to be installed in places others simply cannot.

Features
  • Includes LED downlight module, plenum-rated cable, and off-board LED driver
  • Includes 4.125-inch cut-out template
Specifications
  • Color: Oil-Rubbed Bronze
  • Finish: Powder Coat
  • Size: 4"
  • Light Source: LED
  • Wattage: 11.6
  • Wattage Equivalent: 75
  • Voltage: 120V
  • Lumen Output: 1038
  • Lumens Per Watt: 89.5
  • Color Temperature (CCT): 4000K
  • CRI: 92
  • R9 Value: >50
  • Dimmable: Yes
  • Dimming Type: TRIAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.