Shop SATCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15/11 Watt LED Direct Wire Downlight 27K/3K/35K/4K/5K 6-Inch Dual Dimming Round
- Mfr # S11697
- Zoro # G923961096
product price:Â
$
192.95
/ea
Key Features
Lumens
1350L/1050L
Trim Color
White
For Use With
Lighting
Lamp Shape
Integrated LED
Height
1.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11697
- Zoro #
- G923961096
- UPC #
- 045923116971
- Country of Origin
- Viet Nam
Dimensions
- Height
- 1.34 in
- Outside Diameter
- 6.77 in
Details
- Lumens
- 1350L/1050L
- Trim Color
- White
- For Use With
- Lighting
- Lamp Shape
- Integrated LED
- Voltage
- 120V to 277V
- Finish
- Matte Frosted
- Location Rating
- Wet
- Lamp Included
- Integrated
- Battery Chemistry
- LiFePO4
- Dimmable / Non-Dimmable
- Yes-Dimmable
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Style
- Utility
- Shape
- Round
- Lamp Base
- Integrated
- Sloped Ceiling Compatible
- Yes
- Surge Protection
- Built-in surge protection - 2.5KV
- Watts
- 15W/11W
- CRI
- 90+
- Housing Material
- Aluminum
- Standards
- cETLus - Certified;FCC;Wet;RoHS;IP44;NEC;IC;AT
Description
15/11 Watt LED Direct Wire Downlight 27K/3K/35K/4K/5K 6-Inch Dual Dimming Round with Integrated Emergency and Test Switch. The SATCO NUVO Pro Series S11697 6" LED Slimfit Downlight with Emergency Battery Backup combines high-output performance with integrated life-safety functionality. Field-selectable CCT and wattage (11W/15W) deliver up to 1,350 lumens while replacing an 85W incandescent lamp. A pre-wired remote driver is paired with an emergency battery enclosure providing 90 minutes of runtime, self-diagnostics, and a front-facing test button. Dual dimming compatibility-Phase-cut at 120V and 0-10V at 120-277V-supports flexible control. IC and Airtight rated with 90 CRI, this slim-profile fixture is NEC-compliant for closets and rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.