Shop NICOR LIGHTING
Create Account
DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White
- Mfr # DLE621204KSQWH
- Zoro # G803719519
product price:
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLE621204KSQWH
- Zoro #
- G803719519
- UPC #
- 767706136661
- Country of Origin
- China
Description
LED Recessed Can Square Downlight
Features- Cast aluminum trim routes heat away from electrical components
- Edge-Lit technology allows for extremely thin fixture depth
- Adjustable, spring-loaded retention tabs ensure secure fixture retention
- Certified for direct contact with insulation
- Includes gasket to meet AirTight requirements
- Off-board driver minimizes installation height and maximizes fixture life through improved heat management
- Dimmable to less than 5% with compatible TRIAC dimmers
- Operating temperature rating of 0°F to 120°F (-18°C to 49°C)
- Finish: White
- Recessed Housing: 6"
- Shape: Square
- Light Output: 896 Lumens
- Energy Used: 11 watt
- Average Lifetime: 54,000 hours
- Volts: 120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.