Shop NICOR LIGHTING

DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K

  • Mfr # DLG2-10-120-3K-OB
  • Zoro # G403719551

product price: 
$
62.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLG2-10-120-3K-OB
Zoro #
G403719551
UPC #
767706099065
Country of Origin
China

Description

NICOR’s D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.

Features
  • Requires NICOR 2-inch Recessed Housing
  • For IC-Rated, Airtight, New Construction Housings, use NICOR Model 12200A-LED
  • For Non-IC Rated, New Construction Housings, use NICOR Model 12201-LED
  • For Remodel Housings, use NICOR Model 12202R-LED
  • Dimmable to less than 10%
  • The rotating LED light adjusts up to 30° to provide a lighting scheme
  • Energy Star Rated, Uses less than 10 Watts
  • Lifetime Rated at over 35,000 hours
  • Produces 700 Lumens at 92.4 CRI with an R9 rating over 50
  • Uses a Total Internal Reflection (TIR) Lens to magnify brightness
Specifications
  • Color: Oil Rubbed Bronze
  • Size: 2"
  • Finish: Powder Coat
  • Primary Piece Material: Cast Aluminum
  • Secondary Piece Material: Polystyrene
  • Usage: Residential
  • Certification: UL/CUL
  • Energy Star: Yes
  • Voltage: 120V
  • Wattage: 8.57W
  • Lumens Actual: 699.8
  • Wattage Equivalent: 60W
  • Dimmable: Yes
  • Light Source: LED
  • Color Temperature: 3000K
  • CRI: 92.4
  • Bulbs Included: Yes
  • Recommended Bulb Type: LED
  • Adapter & Bulb Base: Ideal
  • Warranty: 5 Year
  • Dimension: 3.25" W x 3.25" L x 1.75" D
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.