Shop SUNLITE
See all product information
Create Account
LED 4" 10W Energy Star Dimmable White Junction Box Retrofit Round Flat Lens Downlight, 4000K
- Mfr # 87690-SU
- Zoro # G423942731
product price:Â
$
18.99
/ea
Key Features
Length
5 in
Width
5 in
Watts
10 W
Dimmable
Yes
Light Color
Cool White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87690-SU
- Zoro #
- G423942731
- UPC #
- 653703876900
- Country of Origin
- China
- Item
- Led Retrofit Light
- Watts
- 10 W
- Dimmable
- Yes
- Light Color
- Cool White
- Lumens
- 900 Im
- Color Temperature
- 4000K
- Voltage
- 120V
- Damp/Wet Rating
- Wet
- Light Distribution Shape
- Round
- Housing Color
- White
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1.25 in
Description
The Sunlite LED 4-Inch Round Flat Lens Downlight offers a sleek, modern lighting solution with exceptional versatility. This 10-watt fixture delivers 600 lumens of crisp 4000K cool white light, effectively replacing a standard 65-watt incandescent bulb. Designed for both new construction and remodel projects, it can be mounted directly to a junction box or used as a retrofit in existing recessed cans. With a high Color Rendering Index (90 CRI), it ensures that colors appear vibrant and true to life. The flat lens design provides a clean, flush look against the ceiling, making it perfect for kitchens, hallways, and offices. ETL Listed for damp locations and Energy Star certified, this dimmable downlight combines superior safety with long-lasting energy efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.