Shop NICOR LIGHTING
Create Account
DLR2-10-120-4K-WH-BF 2 in. LED Downlight with Baffle Trim in White - 4000K
- Mfr # DLR2-10-120-4K-WH-BF
- Zoro # G004042799
product price:
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLR2-10-120-4K-WH-BF
- Zoro #
- G004042799
- UPC #
- 767706098969
- Country of Origin
- China
Description
The DLR4-R retractable fixture takes the guesswork out of where to position your light. This warm ambient light source gives you 359 degrees of rotation and 80 degrees of adjustable tilt making this 4" fixture perfect for both accent and task lighting. You direct the light exactly where you need it without having to move anything in your design space. From LED color rendering and CCT options to fixture performance, this series is ideal for commercial, hospitality and residential applications.
Features- Fully retractable and adjustable LED module rotates 360° and tilts 80°
- Durable cast aluminum construction
- Full, smooth dimming down to 8%
- Polystyrene diffuser creats perfect light distribution and reduces glare
- Meets FCC Title 15 requirements, Energy Star Rated, Title 24 Compliant, and UL Classified
- Finest Quality of Light with 92 CRI, an R9 >50, and rigorous CCT testing
- Latest in High Performance LED's
- Color: White
- Finish: Powder Coat
- Primary Piece: Trim
- Primary Piece Material: Cast Aluminum
- Secondary Piece: Diffuser
- Secondary Piece Material: Polystyrene
- Collection: D-Series
- Voltage: 120V
- Wattage: 8.5
- Actual Lumen: 600
- Wattage Equivalent: 65W
- Dimming: Yes
- Light Source: LED
- Color Temperature: 2700K
- Bulb Included: Yes
- Dimension: 5" H x 3.38" W x 5" L
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.