Shop NICOR LIGHTING
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
LS1-8-10S-UNV-40 8 ft. Linear LED Strip Light in 4000K - White
Mfr # LS1-8-10S-UNV-40
Zoro # G903877201
product price:Â $1,277.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS1-8-10S-UNV-40
- Zoro #
- G903877201
- UPC #
- 767706102765
- Country of Origin
- China
Description
The LS1 LED Linear Strip brings a slim design to task and general ambient lighting for surface mount ceiling applications. This economical, energy-efficient lighting solution is a perfect alternative to 2-lamp fluorescent strips. The LS1's milky white lens provides a more polished, higher-end look to the fixture and yet is an affordable alternative for retail, warehouse, light industrial and residential utility applications.
Features- Mounting points for hook and chain, cable, and pendant mounting
- Easy Surface Mount Installation
- Removable fixture housing allows easy access for mounting and wiring
- Built-in dimmable driver delivers full-range dimming from 0 - 10VDC
- Heavy 20 gauge steel construction with white powder coat finish
- Color: White
- Finish: Powder Coat
- Primary Piece: Housing/Body
- Primary Piece Material: Heavy 20 Guage Steel
- Secondary Piece: Diffuser/Lens
- Secondary Piece Material: Acrylic
- Collection: LED Series
- Voltage: 120-277V
- Wattage: 70.8W
- Actual Lumen: 8350
- Dimming: Yes
- Light Source: LED
- Color Temperature: 5000K
- CRI: 85
- Bulb Included: Yes
- Dimension: 4.4" H x 3.75" W x 96" L
- Weight: 15.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.