This item is Discontinued.

Nicor Lighting Nicor Lighting T4AR-22-MV-35 3102 Lumens Indoor LED Troffer Retrofit Kit - White T4AR-22-MV-35

Nicor Lighting T4AR-22-MV-35 3102 Lumens Indoor LED Troffer Retrofit Kit - White (Discontinued)

  • Mfr # T4AR-22-MV-35
  • Zoro # G703902844
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4AR-22-MV-35
Zoro #
G703902844
UPC #
767706108828
Country of Origin
China

Description

Indoor LED Troffer Retrofit Kit

Features
  • Sturdy fixture and four rail system prevent warping and twisting
  • Durable steel construction with powder coat finish
  • High-efficiency, maintenance-free LED chamber
  • Smooth formed sides for safe handling
  • Precision engineered polystyrene diffuser
  • No visible diodes, hot-spots or shadows providing high uniformity, and reduced glare
  • Fully sealed LED chamber prevents ingress of dust and bugs
  • Driver delivers full-range dimming from 0 - 10VDC
  • Operating temperature rating of 0°F to 100°F (-18°C to 38°C)
  • Unique four rail system minimizes gaps, creating a more seamless look
  • Quick and easy single person installation
  • An integral driver for easy installation
  • Seismic wire provided for safe installation and operation
  • Matte white powder coat finish
Specifications
  • Finish: White
  • Size: 2' x 2'
  • Light Output: 3102 Lumens
  • Energy Used: 25 watt
  • Average Lifetime: 54,000 hours
  • Volts: 120/277

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.