This item is Discontinued.

Nicor Lighting Nicor Lighting T5C-14-MV-35 3255 Lumens Indoor LED Fixtures Troffer - White T5C-14-MV-35

Nicor Lighting T5C-14-MV-35 3255 Lumens Indoor LED Fixtures Troffer - White (Discontinued)

  • Mfr # T5C-14-MV-35
  • Zoro # G303797369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5C-14-MV-35
Zoro #
G303797369
UPC #
767706111293
Country of Origin
China

Description

Indoor LED Fixtures Troffer

Features
  • For installations where power surge may be possible
  • NICOR recommends installing additional surge protection at the fixture or electrical distribution panel
  • Durable steel construction with powder coat finish
  • High efficiency, fully sealed, maintenance-free LED chamber
  • Smooth formed sides for safe handling
  • Precision engineered textured polystyrene diffuser; high reflectivity paint
  • No visible diodes, hot-spots or shadows providing high uniformity, and reduced glare
  • Driver delivers full-range dimming from 0 - 10VDC; Output source current of 1mA
  • Operating temperature rating of 0°F to 100°F (-18°C to 38°C)
  • Features a pre-mounted driver for contractor friendly installation
  • Jbox has increased volume for wiring with two access plates for low voltage and line voltage wiring
  • Integrated trim in white with powder coat finish
Specifications
  • Finish: White
  • Size: 1' x 4'
  • Light Output: 3255 Lumens
  • Energy Used: 26 watt
  • Average Lifetime: 116,000 hours
  • Volts: 120/277

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.