LS1-10H-UNV-30 4 ft. Linear High Output LED Strip Light in 3000K

  • Mfr # LS1-10H-UNV-30
  • Zoro # G103877223
product price: 
$
170.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS1-10H-UNV-30
Zoro #
G103877223
UPC #
767706093100
Country of Origin
China

Description

The LS1 LED Linear Strip brings a slim design to task and general ambient lighting for surface mount ceiling applications. This economical, energy-efficient lighting solution is a perfect replacement for 2-lamp fluorescent strips and some wraparound applications. The LS1’s milky white lens provides a more polished, higher-end look to the fixture and yet is an affordable alternative for retail, light industrial, warehouse and utility applications.

Specifications
  • Dimension: 48" L x 4.4" W x 3.75" H
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews