Shop WESTGATE
See all product information
Create Account
120V ADJ. SLIM PUCK LIGHT, ETL, 5000K, BRUSHED NICKEL, 4.5W, Bronze
- Mfr # PL120ADJ-50K-BN
- Zoro # G224884537
product price:Â
$
36.79
/ea
Key Features
Beam Angle
105°
Width
2.76 in
Standards
ETL
Lumens
250LM
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-50K-BN
- Zoro #
- G224884537
- UPC #
- 845060054385
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 0.98 in
Details
- Beam Angle
- 105°
- Standards
- ETL
- Lumens
- 250LM
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V
- Color Temperature
- 5000 K
- Lens Type
- Glass Lens
- Housing Material
- Durable Polycarbonate Housing
- Housing Finish
- Bronze
- Lighting Technology
- LED
- Dimmable
- TRIAC dimming
- Weight
- 0.27 lb
- Fixture Wattage
- 4.5W
- Item
- 120V Adj. Slim Puck Light
Description
The Westgate PL120ADJ-50K-BN is a 120v adj. slim puck light. It delivers 250LM of 5000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a bronze finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.