Shop NICOR

LS1-10S-UNV-30 4 ft. Linear LED Strip Light in 3000K

  • Mfr # LS1-10S-UNV-30

  • Zoro # G003877200


product price:  $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS1-10S-UNV-30
Zoro #
G003877200
UPC #
767706093186
Country of Origin
China

Description

The LS1 LED Linear Strip brings a slim design to task and general ambient lighting for surface mount ceiling applications. This economical, energy-efficient lighting solution is a perfect replacement for 2-lamp fluorescent strips and some wraparound applications. The LS1’s milky white lens provides a more polished, higher-end look to the fixture and yet is an affordable alternative for retail, light industrial, warehouse and utility applications.

Specifications
  • Dimension: 48" L x 4.4" W x 3.75" H
  • Weight: 6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.