VISE BASE GRIP FOR TEST STANDS
Mfr # FG-VISEB
Zoro # G814825483
product price: $389.99
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
FG-VISEB
Zoro #
G814825483
UPC #
-
Country of Origin
Japan
Description
The NIDEC VISE GRIP for Force Test Stands is a simple, versatile tension grip for testing various samples. With its large 1.5 39 mm maximum opening, a wide array of materials can be tested up to the 110 lb 50 kg capacity. This durable tension grip is compatible with all Nidec-Shimpo motorized and manually operated force test stands.
- •Large 1.5" (39 mm) maximum opening
- •Compatible with all Nidec motorized and manually operated force test stands.
- •materials can be tested up to the 110 lb (50 kg) capacity