Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nieco Motor, Brushless (24Vdc) 15665

Motor, Brushless (24Vdc) (Discontinued)

  • Mfr # 15665
  • Zoro # G102251789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15665
Zoro #
G102251789
UPC #
-
Country of Origin
Germany

Description

Material: Steel ;Length: 8 3/4" | 222 Mm ;Width: 1 3/4" | 44 Mm ;Voltage: 24 V Dc ;Amp: 2 ;Outer Diameter: 2" | 51 Mm ;Includes: Wire Harness ;Type: 8-Pin Connector ;Note: Use With Fmp# 272-1289 Motor Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.