Shop NIGHTINGALE
See all product information
Create Account
RecessedLuminaire, 2ftL, 4ftW, 120to277VAC
- Mfr # NOPB 2X4 CLOUD NX SKY G 120 DBXA ZT DARK
- Zoro # G916555851
product price:Â
$
1,626.99
/ea
Free Shipping & Returns
Key Features
Dimming Method
0-10V
Maximum Fixture Wattage
83.5 W
Nominal Length
2 ft
Overall Width
23 3/4 in
Lumen Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOPB 2X4 CLOUD NX SKY G 120 DBXA ZT DARK
- Zoro #
- G916555851
- UPC #
- 0197590639014
- Country of Origin
- United States
- Item
- Recessed Luminaire
- Dimming Method
- 0-10V
- Maximum Fixture Wattage
- 83.5 W
- Lumen Selectable
- Selectable
- Color Selectable
- Selectable
- Light Output
- 4,348 lm
- Emergency Battery Backup
- No
- Dimming Range
- Less Than1%
- Color Rendering Index
- 80
- Lighting Technology
- LED
- Voltage
- 120 to 277V AC
- Dimmable
- Yes
- Mounting Style
- Ceiling
- Series
- NOPB
- Rated Life
- 50,000 hr
- Sensor Type
- No Sensor
- LED Replacement For
- 2 Lamp T8
- Standards
- cCSAus, UL Listed
- Lens Type
- Extruded
Description
Recessed Luminaire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.