Shop NIGHTINGALE

RecessedLuminaire, 2ftL, 2ftW, 120to277VAC

  • Mfr # NOPB 2X2 CLOUD NX SKY G 120 DBXA ZT DARK
  • Zoro # G216555803

product price: 
$
1,175.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ceiling
Color Rendering Index
80
Emergency Battery Backup
No
Rated Life
50,000 hr
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NOPB 2X2 CLOUD NX SKY G 120 DBXA ZT DARK
Zoro #
G216555803
UPC #
0194994160496
Country of Origin
Malaysia

Dimensions

Wire Rope Length
23 3/4 in
Nominal Width
2 ft
Nominal Length
2 ft
Overall Height
5 7/8 in
Overall Width
23 3/4 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
23 3/4 in
Length
23 3/4 in

Details

Item
Recessed Luminaire
Mounting Style
Ceiling
Color Rendering Index
80
Emergency Battery Backup
No
Rated Life
50,000 hr
Lighting Technology
LED
Sensor Type
No Sensor
Light Output
2,079 lm
Maximum Fixture Wattage
42.6 W
LED Replacement For
2 Lamp T8
Lumen Selectable
Selectable
Color Selectable
Selectable
Standards
cCSAus, UL Listed
Voltage
120 to 277V AC
Series
NOPB
Lens Type
Extruded
Dimmable
Yes
Dimming Range
Less Than1%
Dimming Method
0-10V

Description

Recessed Luminaire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.