Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nightstick Black Adjustable Beam Flashlight, AA, 115lm NSP-410

Black Adjustable Beam Flashlight, AA, 115lm (Discontinued)

  • Mfr # NSP-410
  • Zoro # G2384632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-410
Zoro #
G2384632
UPC #
017398805865
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
4-1/4"
Body Dia.
0.88"

Details

Maximum Lumens Output
115
Number of Batteries
1
Body Color
Black
Run Time on High Setting
1 hr.
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lumens
115
Includes
(1) AA Battery
Item
Adjustable Beam Flashlight,1 AA

Description

Adjustable Beam Flashlight,1 AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.