Nightstick

Black No 130 lm


product price: $32.49
/ea
Sold in multiples of 4 for $129.96

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 130
  • Number of Batteries 3
  • Flashlight Battery Size AA
  • Body Color Black
  • Rechargeable No
See all product information

Product Information

Dimensions

Flashlight Battery Size AA
Length 7"
Body Dia. 1.3"
Battery Size AA
Overall Length 7 in
Manufacturer Warranty Length 1 yr

Details

Maximum Lumens Output 130
Number of Batteries 3
Body Color Black
Rechargeable No
Run Time on High Setting 9.5 hr.
Flashlight Body Material Engineered Polymer
Includes Removable Lanyard
Item Flashlight
Flashlight Grouping Type Hands Free Light
Lumens 130
Body Material Polymer
Weight with Batteries 6.4 oz
Peak Beam Intensity 8,150 cd
Drop Rating 2 m
Standards CE
Switch Type Push Button
Lighting Technology LED
Power Source Battery
Battery Chemistry Alkaline
Includes Charger No
Brightness Levels 110 lm, 130 lm, 235 lm
Beam Distance Levels 181 m
Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
Switch Location Body
Maximum Run Time 10.5 hr
Beam Pattern Spot
Run Time Levels 6 hr, 9.5 hr, 10.5 hr
Environment Hazardous Location
Beam Intensity Levels 8,150 cd
Maximum Brightness 235 lm
Number of Light Output Modes 3
Run Time at Maximum Brightness 6 hr
Intrinsically Safe No
Handle Shape Oval
Hands Free Capable Yes
Maximum Beam Distance 181 m
Includes Batteries Yes
IP Rating IPX7
Application General Use, Hazardous Location
Programmable Switch No
Beam Focus Fixed
Includes Secondary Light Yes
Mount Type Clip
Beam Color White
Special Operating Modes No Special Light Output

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 181 m, Maximum Brightness 235 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 6.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.